PSH BTN NON-LCKNG BLK POWDER COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PSH BTN NON-LCKNG BLK POWDER COAT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRA8
  • Mfr. Model # 4RRA8
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes M5 Screw and Lockwasher, Bracket
  • Grip 29/32 to 1-13/16
  • Item Compression Latch
  • Catch/Latch Material Steel
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Depth 2-1/4"
  • Catch/Latch Width 1-11/32"
  • Catch/Latch Height 4-9/32"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Push
  • Adjustable No
  • Panel Opening Length 1"
  • Outer Panel Thickness 1/32" - 3/16"
  • Panel Opening Width 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list