Skip Content
PSH BTN LOCKING TEXTURED CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSH BTN LOCKING TEXTURED CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRA5
  • Mfr. Model # 4RRA5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes M5 Screw and Lockwasher, Bracket
  • Grip 1/32 to 15/16
  • Item Compression Latch
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Finish Textured Chrome
  • Catch/Latch Height 4-9/32"
  • Catch/Latch Width 1-11/32"
  • Catch/Latch Depth 1-3/8"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Push
  • Adjustable No
  • Outer Panel Thickness 1/32" - 3/16"
  • Panel Opening Width 3-3/8"
  • Panel Opening Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list