Skip Content
PSC BLOWER 230 V 151 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PSC BLOWER 230 V 151 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3FRF1
  • Mfr. Model # 3FRF1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 4.7 lbs

Product Details

PSC Blower, Forward Curve, Direct Drive, Wheel Dia 3 15/16 In, CFM at 0.000-In. SP 151, Voltage 230, 50/60 Hz, Single Phase, Full Load Amps 0.35, RPM 3210, Max Inlet Temp 104 Deg F, Overall Height 5 3/4 In, Overall Width 6 5/16 In, Overall Depth 5 3/8 In,

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.100-In. SP 140
  • CFM @ 0.000-In. SP 151
  • CFM @ 0.200-In. SP 126
  • CFM @ 0.300-In. SP 124
  • Full Load Amps 0.35
  • Includes Discharge Mounting Flange
  • Item OEM Blower
  • CFM @ 0.400-In. SP 120
  • CFM @ 0.500-In. SP 110
  • Overall Depth 5-3/8"
  • Phase 1
  • Dimension K 3-1/2"
  • Dimension B 6-3/8"
  • Housing Material Rolled Steel
  • Hz 50/60
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Motor Enclosure Open
  • Overall Height 5-3/4"
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Overall Width 6-5/16"
  • Wheel Type Forward Curve
  • Motor Insulation Class B
  • RPM 3210
  • Dimension A 5-3/8"
  • Dimension C 6-5/16"
  • Dimension E 5-3/4"
  • Dimension F 3-5/16"
  • Dimension D 3-5/16"
  • Dimension L 4"
  • Dimension M 2-7/8"
  • Dimension J 4-5/8"
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 3-1/8"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 2-3/16"
  • Outlet Width 3-1/4"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Conduit Box Yes
  • Blower Motor Type Permanent Split Capacitor
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular
  • Blower Thermal Protection Auto
  • Blower Voltage 230VAC
  • Blower Wheel Width 1-7/8"
  • Blower Wheel Diameter 3-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list