Skip Content
PSC BLOWER,115 VOLTS,805 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSC BLOWER,115 VOLTS,805 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G805
  • Mfr. Model # 12G805
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 25.3 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 805
  • CFM @ 0.100-In. SP 770
  • CFM @ 0.300-In. SP 685
  • CFM @ 0.200-In. SP 730
  • CFM @ 0.400-In. SP 645
  • CFM @ 0.500-In. SP 605
  • CFM @ 0.600-In. SP 562
  • CFM @ 0.700-In. SP 485
  • Full Load Amps 2.75
  • Item PSC Blower
  • Phase 1
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Totally Enclosed Non-Ventilated
  • RPM 1090
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E19455) - UL507, CE
  • Motor Insulation Class B
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Wheel Diameter 8-1/4"
  • Blower Conduit Box Yes
  • Blower Voltage 115VAC
  • Blower Wheel Width 4-1/16"
  • Overall Depth 13-1/8"
  • Dimension B 14-7/8"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Height 14-7/8"
  • Overall Width 11-1/16"
  • Dimension D 6-1/4"
  • Dimension C 11-1/16"
  • Dimension E 14-7/8"
  • Lead Length 13"
  • Dimension A 13-1/8"
  • Dimension F 5-1/16"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 7"
  • Outlet Height 5-9/16"
  • Max. Inlet Temp. 104 Degrees F
  • With Flange No
  • Outlet Width 6-1/8"
  • Blower Outlet Shape Rectangular
  • Blower Item OEM Specialty Blower

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list