Skip Content
PSC BLOWER,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSC BLOWER,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS70240788
  • Mfr. Model # 70240788
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.8 lbs

Technical Specs

  • Blower Voltage 115/230VAC
  • CFM @ 0.100-In. SP 1200
  • CFM @ 0.150-In. SP 1175
  • Bearing Type Sleeve
  • CFM @ 0.300-In. SP 1140
  • CFM @ 0.200-In. SP 1150
  • CFM @ 0.400-In. SP 1130
  • CFM @ 0.800-In. SP 1060
  • CFM @ 1.000-In. SP 1010
  • CFM @ 0.900-In. SP 1030
  • CFM @ 0.600-In. SP 1110
  • CFM @ 0.500-In. SP 1120
  • CFM @ 0.700-In. SP 1080
  • CFM @ 1.200-In. SP 930
  • CFM @ 1.600-In. SP 650
  • Full Load Amps 8.60
  • Overall Depth 11-1/2"
  • CFM @ 2.000-In. SP 120
  • Phase 1
  • Item OEM Blower
  • Dimension B 14-7/8"
  • Drive Type Direct
  • Housing Finish Baked Enamel
  • Housing Colour Gray
  • Housing Material Steel
  • Motor Enclosure Open Dripproof
  • Hz 60
  • Mounting Position All Position
  • Overall Width 14-7/8"
  • Overall Height 11-1/2"
  • Wheel Type Forward Curve
  • RPM 1400
  • Agency Compliance UL Component Recognized, CSA Certified
  • Dimension A 13-1/8"
  • Motor Insulation Class B
  • Dimension C 11-5/8"
  • Dimension D 7-1/4"
  • Dimension E 14-7/8"
  • Dimension F 5-9/16"
  • Not For Use With Not Intended For Use As Inline Blowers For Wood Burners
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 7"
  • Lead Length 8"
  • Max. Inlet Temp. 140 Degrees F
  • Outlet Height 5-1/2"
  • Outlet Width 7-1/8"
  • Blower Item OEM Specialty Blower
  • Blower Thermal Protection Auto
  • Blower Outlet Shape Rectangular
  • With Flange No
  • Blower Conduit Box Yes
  • Blower Motor Type Permanent Split Capacitor
  • Blower Wheel Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list