Skip Content
PSC BLOWER,115/230 VOLTS,794 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSC BLOWER,115/230 VOLTS,794 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G808
  • Mfr. Model # 12G808
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 28.6 lbs

Technical Specs

  • CFM @ 0.000-In. SP 794
  • CFM @ 0.100-In. SP 780
  • Bearing Type Ball
  • CFM @ 0.200-In. SP 750
  • CFM @ 0.300-In. SP 690
  • CFM @ 0.400-In. SP 670
  • CFM @ 0.500-In. SP 610
  • Full Load Amps 2.75/1.45
  • CFM @ 0.600-In. SP 570
  • Phase 1
  • Item PSC Blower
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Totally Enclosed Non-Ventilated
  • RPM 1075
  • Agency Compliance UL Recognized US and Canada (E19455) - UL507, CE
  • Wheel Type Forward Curve
  • Motor Insulation Class B
  • Blower Conduit Box Yes
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Voltage 115/230VAC
  • Blower Wheel Diameter 8-1/4"
  • Blower Wheel Width 4-1/16"
  • Dimension B 14-7/8"
  • Overall Depth 13-1/8"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Width 11-11/16"
  • Overall Height 14-7/8"
  • Dimension C 10-1/4"
  • Dimension A 13-1/8"
  • Dimension D 6-1/4"
  • Dimension F 5-1/16"
  • Dimension E 14-7/8"
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 7"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 5-9/16"
  • Outlet Width 6-3/16"
  • With Flange No
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list