Skip Content
PSC BLOWER,115/230 VOLTS,1202 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSC BLOWER,115/230 VOLTS,1202 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G810
  • Mfr. Model # 12G810
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 33.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.100-In. SP 1,170
  • CFM @ 0.200-In. SP 1,150
  • CFM @ 0.000-In. SP 1,202
  • CFM @ 0.300-In. SP 1,140
  • CFM @ 0.400-In. SP 1,120
  • CFM @ 0.600-In. SP 1080
  • CFM @ 0.500-In. SP 1,100
  • Item PSC Blower
  • CFM @ 0.800-In. SP 1040
  • CFM @ 0.700-In. SP 1075
  • Full Load Amps 7.30/3.70
  • Phase 1
  • Drive Type Direct
  • Hz 50/60
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • Motor Enclosure Totally Enclosed Non-Ventilated
  • RPM 1390
  • Agency Compliance UL Recognized US and Canada (E19455) - UL507, CE
  • Motor Insulation Class B
  • Wheel Type Forward Curve
  • Lead Length 13"
  • Blower Thermal Protection Auto
  • Blower Conduit Box Yes
  • Blower Motor Type Permanent Split Capacitor
  • Blower Voltage 115/230VAC
  • Blower Wheel Diameter 8-1/4"
  • Blower Wheel Width 5-1/4"
  • Overall Depth 13-1/8"
  • Dimension B 14-7/8"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Width 13-11/16"
  • Overall Height 14-7/8"
  • Dimension A 13-1/8"
  • Dimension E 14-7/8"
  • Dimension C 15-15/16"
  • Dimension F 6-3/8"
  • Dimension D 7-5/16"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 7"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 5-9/16"
  • Outlet Width 7-1/8"
  • With Flange No
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list