PSA XLINK KITTING SHEET 96X48X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PSA XLINK KITTING SHEET 96X48X3/8

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001334BLU
  • Mfr. Model # 1001334BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 4.8 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Blue
  • Length 96"
  • Item Kitting Sheet
  • Material Crosslink Foam
  • Package Quantity 1
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft.
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Standards MVSS302
  • Thickness 3/8"
  • Length Tolerance +/-3/16"
  • Width 48"
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list