Skip Content
PSA XLINK KITTING SHEET 96X48X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA XLINK KITTING SHEET 96X48X3/4

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001353R1
  • Mfr. Model # 1001353R1
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Kitting Sheet
  • Finish Smooth Cellular
  • Length 96"
  • Colour Red
  • Material Crosslink Foam
  • Width 48"
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 70 - 100
  • Density 4 lbs./cu. ft.
  • Type CrossLink Foam
  • Thickness 3/4"
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Standards MVSS302
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list