Skip Content
PSA XLINK KITTING SHEET 96X48X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA XLINK KITTING SHEET 96X48X1/2

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001344R
  • Mfr. Model # 1001344R
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 6.08 lbs

Technical Specs

  • Colour Red
  • Length 96"
  • Item Kitting Sheet
  • Finish Smooth Cellular
  • Material Crosslink Foam
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft.
  • Thickness 1/2"
  • Width 48"
  • Thickness Tolerance +/-1/16"
  • Length Tolerance +/-3/16"
  • Standards MVSS302
  • Backing Type PSA
  • Width Tolerance +/-3/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list