PSA XLINK KITTING SHEET 96X48X 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PSA XLINK KITTING SHEET 96X48X 1/8

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001314Y
  • Mfr. Model # 1001314Y
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 1.44 lbs

Technical Specs

  • Item Kitting Sheet
  • Length 96"
  • Finish Smooth Cellular
  • Colour Yellow
  • Material Crosslink Foam
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Width 48"
  • Density 4 lbs./cu. ft.
  • Thickness 1/8"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list