Skip Content
PSA XLINK KITTING SHEET 48X48X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA XLINK KITTING SHEET 48X48X3/8

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001333BLU
  • Mfr. Model # 1001333BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Blue
  • Finish Smooth Cellular
  • Length 48"
  • Item Kitting Sheet
  • Material Crosslink Foam
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Width 48"
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft.
  • Thickness 3/8"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Stretch Limit 200% - 300%
  • Backing Type PSA
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list