Skip Content
PSA XLINK KITTING SHEET 48X48X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PSA XLINK KITTING SHEET 48X48X3/4

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001353R
  • Mfr. Model # 1001353R
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 4.4 lbs

Technical Specs

  • Colour Red
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Length 96"
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Material Polyethylene
  • Tensile Strength (PSI) 70 - 100
  • Type Crosslink Foam
  • Package Quantity 1
  • Density 4 lb./cu. ft.
  • Width 48"
  • Thickness 3/4"
  • Standards MVSS302
  • Length Tolerance +/- 0.188"
  • Thickness Tolerance +/- 0.063"
  • Width Tolerance +/- 0.188"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Backing Type PSA
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list