Skip Content
PSA XLINK KITTING SHEET 48X48X 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA XLINK KITTING SHEET 48X48X 1/8

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001313R
  • Mfr. Model # 1001313R
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.72 lbs

Technical Specs

  • Finish Smooth Cellular
  • Length 48"
  • Item Kitting Sheet
  • Colour Red
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Material Crosslink Foam
  • Width 48"
  • Thickness 1/8"
  • Density 4 lbs./cu. ft.
  • Length Tolerance +/-3/16"
  • Standards MVSS302
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list