Skip Content
PSA XLINK KITTING SHEET 24X24X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA XLINK KITTING SHEET 24X24X1/4

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001321BLU
  • Mfr. Model # 1001321BLU
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Blue
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Length 24"
  • Material Crosslink Foam
  • Package Quantity 1
  • Type CrossLink Foam
  • Tensile Strength (PSI) 70 - 100
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Width 24"
  • Density 4 lbs./cu. ft.
  • Thickness 1/4"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list