Skip Content
PSA XLINK KITTING SHEET 24X12X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA XLINK KITTING SHEET 24X12X3/4

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001350R
  • Mfr. Model # 1001350R
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Red
  • Item Kitting Sheet
  • Length 24"
  • Material Crosslink Foam
  • Package Quantity 1
  • Tensile Strength (PSI) 70 - 100
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Width 12"
  • Type CrossLink Foam
  • Thickness 3/4"
  • Density 4 lbs./cu. ft.
  • Length Tolerance +/-3/16"
  • Standards MVSS302
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Backing Type PSA
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list