Skip Content
PSA SANDING DISC ROLL,6IN,AO,80 GRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PSA SANDING DISC ROLL,6IN,AO,80 GRI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L418
  • Mfr. Model # 11L418
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 600
  • Shipping Weight 2.9 lbs

Product Details

Paper Disc Rolls - Aluminum Oxide abrasive. Use for grinding, polishing for edge brading, and surface bleeding on nonferrous materials including wood, paints and plastics. Disc Back-up Pads - Nylon reinforcing cloth keeps rubber from expanding at high speeds

Technical Specs

  • Item PSA Sanding Disc Roll
  • Discs per Roll 100
  • Grade Medium
  • Disc Dia. 6"
  • Grit 80
  • Backing Weight B
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Latex Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list