Skip Content
PSA SANDING DISC ROLL,6IN,AO,120 GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA SANDING DISC ROLL,6IN,AO,120 GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L420
  • Mfr. Model # 11L420
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 600
  • Shipping Weight 3.8 lbs

Product Details

Paper Disc Rolls - Aluminum Oxide abrasive. Use for grinding, polishing for edge brading, and surface bleeding on nonferrous materials including wood, paints and plastics. Disc Back-up Pads - Nylon reinforcing cloth keeps rubber from expanding at high speeds

Technical Specs

  • Item PSA Sanding Disc Roll
  • Discs per Roll 100
  • Grit 120
  • Grade Fine
  • Disc Dia. 6"
  • Backing Weight B
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Latex Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list