Skip Content
PSA SANDING DISC ROLL,5IN,AO,80 GRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA SANDING DISC ROLL,5IN,AO,80 GRI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L410
  • Mfr. Model # 11L410
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 600
  • Shipping Weight 1.9 lbs

Product Details

Paper Disc Rolls - Aluminum Oxide abrasive. Use for grinding, polishing for edge brading, and surface bleeding on nonferrous materials including wood, paints and plastics. Disc Back-up Pads - Nylon reinforcing cloth keeps rubber from expanding at high speeds

Technical Specs

  • Item PSA Sanding Disc Roll
  • Discs per Roll 100
  • Grade Medium
  • Disc Dia. 5"
  • Grit 80
  • Backing Weight B
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Latex Paper

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List