Skip Content
PSA PAPER DISC U612 6 DOR 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC U612 6 DOR 100G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW50676
  • Mfr. Model # 50676
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 1.8 lbs

Technical Specs

  • Grit 100
  • Colour Gold
  • Item Sanding Paper Disc
  • Series U612
  • Backing Weight A
  • Disc Dia. 6"
  • Abrasive Material Aluminum Oxide
  • Backing Material Mylar
  • Abrasive Type Coated
  • Packaged In Box
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list