Skip Content
PSA PAPER DISC U612 5 DWT 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC U612 5 DWT 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW50690
  • Mfr. Model # 50690
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 2.0 lbs

Technical Specs

  • Grit 80
  • Colour Yellow
  • Item Sanding Disc
  • Disc Dia. 5"
  • Series U612
  • Backing Weight A
  • Abrasive Type Coated
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide
  • Packaged In Box
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list