Skip Content
PSA PAPER DISC U612 5 DOR 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC U612 5 DOR 150G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW50663
  • Mfr. Model # 50663
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sanding Paper Disc
  • Colour Gold
  • Grit 150
  • Series U612
  • Disc Dia. 5"
  • Backing Weight A
  • Abrasive Material Aluminum Oxide
  • Backing Material Mylar
  • Abrasive Type Coated
  • Packaged In Box
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list