Skip Content
PSA PAPER DISC U612 5 5VAC VEL 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC U612 5 5VAC VEL 180G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW50859
  • Mfr. Model # 50859
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 1.0 lbs

Technical Specs

  • Vacuum Hole Design 5 Hole
  • Colour Yellow
  • Item Sanding Disc
  • Series U612
  • Backing Weight A
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list