Skip Content
PSA PAPER DISC U612 5 5VAC DWT 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC U612 5 5VAC DWT 150G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW50723
  • Mfr. Model # 50723
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Sanding Disc
  • Colour Yellow
  • Grit 150
  • Series U612
  • Backing Weight A
  • Disc Dia. 5"
  • Vacuum Hole Design 5 Hole
  • Abrasive Type Coated
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide
  • Packaged In Box

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List