Skip Content
PSA PAPER DISC Q711T 6 DOR 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC Q711T 6 DOR 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW51033
  • Mfr. Model # 51033
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Green
  • Disc Dia. 6"
  • Grit 80
  • Item Sanding Paper Disc
  • Series Q771T
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Mylar
  • Grade Fine
  • Packaged In Box
  • Backing Weight A
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list