PSA PAPER DISC Q711T 6 DOR 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PSA PAPER DISC Q711T 6 DOR 100G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW51034
  • Mfr. Model # 51034
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Green
  • Series Q771T
  • Item Sanding Paper Disc
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Backing Weight A

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list