Skip Content
PSA PAPER DISC Q711T 5 DWT 240G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC Q711T 5 DWT 240G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW50845
  • Mfr. Model # 50845
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Sanding Disc
  • Grit 220
  • Colour Yellow
  • Disc Dia. 6"
  • Series U612
  • Backing Weight A
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Grade Very Fine
  • Packaged In Box
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List