Skip Content
PSA PAPER DISC Q711T 5 DWT 220G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC Q711T 5 DWT 220G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW50844
  • Mfr. Model # 50844
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Yellow
  • Item Sanding Disc
  • Series U612
  • Grit 180
  • Disc Dia. 6"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight A
  • Backing Material Paper
  • Grade Fine
  • Packaged In Box
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list