Skip Content
PSA PAPER DISC Q711T 5 5VAC VEL150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC Q711T 5 5VAC VEL150G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW51270
  • Mfr. Model # 51270
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Green
  • Item Sanding Disc
  • Grit 150
  • Disc Dia. 5"
  • Vacuum Hole Design 5 Hole
  • Series Q711T
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Mylar
  • Grade Fine
  • Packaged In Box
  • Backing Weight A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list