Skip Content
PSA PAPER DISC Q711T 5 5VAC DWT150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC Q711T 5 5VAC DWT150G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW51090
  • Mfr. Model # 51090
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Green
  • Item Sanding Disc
  • Series Q711T
  • Grit 150
  • Abrasive Material Aluminum Oxide
  • Disc Dia. 5"
  • Abrasive Type Coated
  • Vacuum Hole Design 5 Hole
  • Backing Material Mylar
  • Grade Fine
  • Packaged In Box
  • Backing Weight A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List