!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VELCRO SANDING PAPER DISC, NON-VACCUM, BACK WEIGHT C, 220 GRIT, GOLD, 6 IN, COATED AL OXIDE, BX100

VELCRO SANDING PAPER DISC, NON-VACCUM, BACK WEIGHT C, 220 GRIT, GOLD, 6 IN, COATED AL OXIDE, BX100

CGW ABRASIVES

VELCRO SANDING PAPER DISC, NON-VACCUM, BACK WEIGHT C, 220 GRIT, GOLD, 6 IN, COATED AL OXIDE, BX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VELCRO SANDING PAPER DISC, NON-VACCUM, BACK WEIGHT C, 220 GRIT, GOLD, 6 IN, COATED AL OXIDE, BX100

VELCRO SANDING PAPER DISC, NON-VACCUM, BACK WEIGHT C, 220 GRIT, GOLD, 6 IN, COATED AL OXIDE, BX100

CGW ABRASIVES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CGW49947
  • Mfr. Model # 49947
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

These gold sanding paper discs employ a velcro attachment type for mounting to finishing and sanding tools. Each disc has a fine coarseness level of 220 grit, a diameter of six inches, and a non-vacuum hole design. The coated aluminum oxide abrasive allows for consistent finishing and the C-weight paper with mylar film backing combats against tearing. The disc has a tab designed to make removal from the backing fast and easy. There are 100 sanding discs per box.

Technical Specs

  • Item Sanding Disc
  • Abrasive Material Aluminum Oxide
  • Backing Weight C
  • Series Gold
  • Abrasive Type Coated
  • Backing Material Paper
  • Grit 220
  • Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list