Skip Content
PSA PAPER DISC GOLD 5 8VAC VEL 220G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC GOLD 5 8VAC VEL 220G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49992
  • Mfr. Model # 49992
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Yellow
  • Series Gold
  • Item Sanding Disc
  • Grit 220
  • Disc Dia. 5"
  • Backing Weight C
  • Vacuum Hole Design 8 Hole
  • Abrasive Type Coated
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide
  • Packaged In Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list