Skip Content
PSA PAPER DISC GOLD 5 5VAC DWT 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC GOLD 5 5VAC DWT 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49822
  • Mfr. Model # 49822
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Series Gold
  • Item Sanding Disc
  • Backing Weight C
  • Vacuum Hole Design 5 Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list