Skip Content
PSA PAPER DISC GOLD 5 5VAC DWT 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAPER DISC GOLD 5 5VAC DWT 150G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49825
  • Mfr. Model # 49825
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 601
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Yellow
  • Item Sanding Disc
  • Series Gold
  • Backing Weight C
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Vacuum Hole Design 5 Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list