Skip Content
PSA PAD 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA PAD 6IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNP8940158351
  • Mfr. Model # 8940158351
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 0.29 lbs

Product Details

Non-vacuum backup pad. Ideal for PSA-type disc adhesion. Remove abrasive adhesive paper liner and press abrasive vinyl-face sanding pad. 12,000 RPM maximum operating speed. Medium density.

Technical Specs

  • Item Sanding Pad
  • Density Medium
  • Thickness 5/16"
  • Max. Speed 12,000 RPM
  • Diameter 6"
  • Vacuum Hole Design Non-Vacuum
  • Face Mounting Type Vinyl
  • Back Mounting Size 5/16"-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List