Skip Content
PSA PAD 6IN W/HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PSA PAD 6IN W/HOLES

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNP8940158621
  • Mfr. Model # 8940158621
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Vacuum backup pad. Vacuum holes are precisely located to achieve proper alignment with abrasive discs for optimum vacuum capabilities. Medium density. Fits model numbers CP7220, CP7250.

Technical Specs

  • Thickness 5/16"
  • Max. Speed 12,000 RPM
  • Diameter 6"
  • Density Medium
  • Vacuum Hole Design Vacuum
  • Face Mounting Type Vinyl
  • Back Mounting Size 5/16"-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List