Skip Content
PSA KITTING SHT XLINK 1INX48INX96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA KITTING SHT XLINK 1INX48INX96IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001363
  • Mfr. Model # 1001363
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 11.52 lbs

Technical Specs

  • Colour Black
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Length 96"
  • Material Polyethylene
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Package Quantity 1
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft
  • Width 48"
  • Thickness 3/4"
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Standards MVSS302
  • Width Tolerance +/-3/16"
  • Stretch Limit 200% - 300%
  • Backing Type PSA
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list