Skip Content
PSA KITTG SHT XLINK 3/8INX48INX48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA KITTG SHT XLINK 3/8INX48INX48IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001333
  • Mfr. Model # 1001333
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 2.4 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Black
  • Item Kitting Sheet
  • Length 48"
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Package Quantity 1
  • Material Polyethylene
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft
  • Width 48"
  • Thickness 3/8"
  • Length Tolerance +/-3/16"
  • Standards MVSS302
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list