PSA KITTG SHT XLINK 3/8INX12INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PSA KITTG SHT XLINK 3/8INX12INX24IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001330
  • Mfr. Model # 1001330
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Material Polyethylene
  • Length 24"
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Width 12"
  • Density 4 lbs./cu. ft
  • Type CrossLink Foam
  • Thickness 3/8"
  • Standards MVSS302
  • Tensile Strength (PSI) 70 - 100
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Stretch Limit 200% - 300%
  • Firmness @ 25% Deflection (PSI) 40 - 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list