Skip Content
PSA KITTG SHT XLINK 3/4INX48INX96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA KITTG SHT XLINK 3/4INX48INX96IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001353-1
  • Mfr. Model # 1001353-1
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 11.52 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Black
  • Item Kitting Sheet
  • Length 96"
  • Package Quantity 1
  • Material Polyethylene
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Width 48"
  • Density 4 lbs./cu. ft
  • Thickness 3/4"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Width Tolerance +/-3/16"
  • Backing Type PSA
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list