Skip Content
PSA KITTG SHT XLINK 1/4INX12INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA KITTG SHT XLINK 1/4INX12INX24IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001320
  • Mfr. Model # 1001320
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.21 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Black
  • Item Kitting Sheet
  • Length 24"
  • Material Polyethylene
  • Package Quantity 1
  • Tensile Strength (PSI) 70 - 100
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Width 12"
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft
  • Thickness 1/4"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Backing Type PSA
  • Width Tolerance +/-3/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list