Skip Content
PSA KITTG SHT XLINK 1/2INX24INX48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA KITTG SHT XLINK 1/2INX24INX48IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001342
  • Mfr. Model # 1001342
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 1.52 lbs

Technical Specs

  • Colour Black
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Length 48"
  • Package Quantity 1
  • Material Polyethylene
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft
  • Tensile Strength (PSI) 70 - 100
  • Width 24"
  • Standards MVSS302
  • Thickness 1/2"
  • Thickness Tolerance +/-1/16"
  • Length Tolerance +/-3/16"
  • Backing Type PSA
  • Width Tolerance +/-3/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list