Skip Content
PSA DSC,ZIRCALO,CLTH,5IN,40G,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PSA DSC,ZIRCALO,CLTH,5IN,40G,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XP82
  • Mfr. Model # 23XP82
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Blue
  • Grade Coarse
  • Item PSA Sanding Disc
  • Grit 40
  • Series XS581
  • Disc Dia. 5"
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Backing Material Cloth
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List