Skip Content
PSA DSC,ZIRCALO,CLTH,5IN,120G,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PSA DSC,ZIRCALO,CLTH,5IN,120G,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XP80
  • Mfr. Model # 23XP80
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item PSA Sanding Disc
  • Colour Blue
  • Grit 120
  • Grade Fine
  • Series XS581
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Disc Dia. 5"
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list