Skip Content
PSA DISC,ALO,CLOTH,9IN,80G,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA DISC,ALO,CLOTH,9IN,80G,PK5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XP62
  • Mfr. Model # 23XP62
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.95 lbs

Technical Specs

  • Colour Brown
  • Item PSA Sanding Disc
  • Grade Medium
  • Grit 80
  • Series XS561
  • Disc Dia. 9"
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list