Skip Content
PSA DISC,ALO,CLOTH,3IN,50G,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PSA DISC,ALO,CLOTH,3IN,50G,PK5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XP29
  • Mfr. Model # 23XP29
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Brown
  • Grade Coarse
  • Item PSA Sanding Disc
  • Grit 50
  • Series XS561
  • Disc Dia. 3"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list