Skip Content
PSA DISC,ALO,CLOTH,10IN,40G,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PSA DISC,ALO,CLOTH,10IN,40G,PK5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XN57
  • Mfr. Model # 23XN57
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Colour Brown
  • Grade Coarse
  • Item PSA Sanding Disc
  • Grit 40
  • Series XS561
  • Disc Dia. 10"
  • Backing Weight X
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list