Skip Content
PS IEC ANG BOX 100A 1 1/2 ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PS IEC ANG BOX 100A 1 1/2 ALU

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLBB1001W
  • Mfr. Model # BB1001W
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • HP -
  • Item Angle Back Box
  • Includes -
  • Package Quantity 1
  • Use With IEC 309 Pin and Sleeve Devices
  • Phase -
  • Voltage -
  • Hub 1-1/2"
  • Amps 100/125
  • Box Type Feed Though
  • Length 8-1/8"
  • Material Metallic
  • Width 5-1/2"
  • Angle 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list