PRY LEVER BAR CAP 5000 LB STL 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY LEVER BAR CAP 5000 LB STL 60IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29AK53
  • Mfr. Model # 29AK53
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.7 lbs

Technical Specs

  • Item Dolly
  • Load Capacity 5,000 lbs.
  • Overall Length 60"
  • Overall Width 10-1/2"
  • Handle Colour Gray
  • Wheel Material Poly on Steel
  • Handle Material Steel
  • Noseplate Material Steel
  • Wheel Diameter 5"
  • Noseplate Width 6"
  • Noseplate Depth 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list