PRY BAR SET ROUND HEAD 4 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

PRY BAR SET ROUND HEAD 4 PIECE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPBK4H
  • Mfr. Model # PBK4H
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 4.075 lbs

Product Details

Four piece pry bar set includes: PB106H, PB1412H, PB1816H, and PB2220H. Rolling head increases leverage and tapered body works as an aligning drift. Variety of sizes for all applications.

Technical Specs

  • Item Round Pry Bar Set
  • Number of Pieces 4
  • Overall Length 6", 12", 16", 20"
  • Features Rolling Head Increases Leverage and Tapered Body works as an Aligning Drift
  • Includes PB106H, PB1412H, PB1816H, and PB2220H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list